CORBIN RUSSWIN INC | ED8200-689-W030
Rim Exit Device, Panic-Listed, 30" Length Bar, Steel, Silver Aluminum Painted, For 28 to 30" Door

MFR PART #  ED8200-689-W030
PART #  CS124333
Minimum 1 Each
Call for Availability

Features

  • Heavy Duty Steel Construction and Grade 1 Performance, Priced for Outstanding Value
  • Meets Rigorous Life Safety and Security Requirements, While Offering Pleasing Aesthetics and Trouble-Free Operation
  • Designed for High-Use, High-Abuse Situations, ED8000 Pushpad Exit Devices Can be Teamed with a Variety of Corbin Russwin Trims to Provide Desired Functions, Styles and Finishes in New Construction and Renovations
  • Easy-to-Use Pushpad for Quick Egress and ADA Compliance
  • Heavy Duty Steel Construction
  • 3/4 nch Latchbolt Standard on Rim Device
  • Low Profile and Projection for Barrier-Free Code Compliance
  • No Projecting Parts to Inhibit Egress
  • Devices Accommodate Various Trim Functions for Flexibility
  • Wide Range of Trim Styles and Finishes to Match Other Coin Russwin Products
  • 1-Point Dogging Standard on Panic-Listed Devices

Specifications:

Dogging STANDARD DOGGING
Finish US28 ALUMINUM PAINTED
Product Type RIM DEVICE
Grade ANSI GRADE 1
Sales Category EXIT DEVICE, RIM
Rail Length - Inches 30
Stile Type WIDE STILE AND SOLID DOOR
Trim / Function EXIT ONLY
UL Listing Type PANIC HARDWARE
UNSPSC Code 46171500

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.