ELK PRODUCTS | ELKP624
PwrSupply Bd; 1.2 Amp max, 6, 12, 24V

MFR PART #  ELKP624
PART #  CS175355
Minimum 1 Each
In Stock

Description

The ELK-P624 is a general purpose regulated power supply and battery charger. It is ideal for alarm, access control, and CCTV applications requiring up to 1 Amp continuous current. Automatic resetting "fuseless" overload protection means never having t o return to a job site to replace a blown fuse.

On-board diagnostic LEDs indicate the presence of the AC charging and DC output voltages. The output voltage can be set with a mini-jumper.

Features

  • Selectable 6, 12, or 24 Volts DC Operation
  • Automatic Resetting "fuseless" Overload Protection (PTC)
  • Visual AC and DC Power Indicators
  • Built-In Battery Charge Circuit
  • Small, Compact Size
  • Includes Double Sided Mounting Tape
  • AC and DC Surge Suppressiofetime Limited Warranty

Specifications:

Amps 0.5 TO 1.0
Battery Charging BATTERY CHARGING CIRCUIT
Battery Type Req SEALED LEAD ACID OR GEL
Input Voltage 120V AC
Output Voltage SELECTABLE 6, 12, OR 24V DC
Product Type WIRE-IN POWER SUPPLY - NO ENCLOSURE
Sales Category ELECTRIC BOXED POWER SUPPLY
UNSPSC Code 43211700

Data Sheets

CATALOG PAGE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.