ABB | EOHU366JK
Enclosed heavy duty non-fusible 3-pole safety switch, 600 AMP, NEMA 12, steel sheet enclosed

MFR PART #  EOHU366JK
PART #  551881
Minimum 1 Each
Call for Availability

Description

The next generation of heavy duty safety switches offer a complete range of fusible and non-fusible solutions from 30 to 1200 Amperes. Our new range meets all relevant standards UL98, UL50, UL50E and NEMA KS-1 (CSA approval pending).

Similar to:
Cutler Hammer: DH366UDK
SIEMENS: HNF366J
Schneider Square D: HU366AWK
GE: THN3366J
VACU-BREAK: NF356H

Applications

ABB’s safety switches are designed for applications requiring heavy duty performance and are suitable for use as service equipment where applicable. Our products are well suited for the food & beverage industry, HVAC, water/wastewater treatment facilities

Features

  • High performance
  • Increased safety - visible double break contacts thrtouch safe switch insert
  • Easy installation - spacious interior and rounded edges make wiring safe, easy and fast. Gasket included in all NEMA classes
  • Savings in maintenance - the modular

Specifications:

Rating IP67
Type DISCONNECT
UNSPSC Code 39122233

Data Sheets

PRODUCT CATALOG

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.