EATON POWER QUALITY | EPBZ94
EPDU VAL BA L6-30 C19-6

MFR PART #  EPBZ94
PART #  436599
Minimum 1 Each
Call for Availability

Description

This item is discontinued by supplier. Please see Anixter# 812667 for suggested replacement.

Designed for reliable and cost effective power distribution, Basic ePDUs have the form factor and receptacle choices to meet the needs of the demanding data center architect. With power levels ranging from 1.4 kW all the way to 17 kW, Eaton has the right Basic ePDU for any application.

Features

  • Rugged and reliable design
  • Available in horizontal and vertical design
  • Clearly labeled circuits simplify load balancing.
  • Cost effective solutions to meet your Basic needs
  • Ranges from 15A to 30A up to 208V
  • UL 60950 compliant

Specification Description

Output Receptacles: (8) 5-20R, (4) 5-20R General.Contents (Ships with the Following Items):
Input Plug: L5-20P Input.Plug: NEMA L5-20P
Input.Max kW: 1.92 General.Description: ePDU, 1U, Basic, input L5-20P,output (8) 5-20R, (4) 5-20R
Input.Current Monitoring: None Physical.Mounting Style: Horizontal
Physical.Dimensions (H X W X D, Inches): Box: 2.2 x 7.9 x 20.9 Unit: 1.75 x 19 x 2.4 Output.Outlets: (8) NEMA 5-20R, (4) NEMA 5-20R
Protection & Filtering.Spike/Surge Suppression: None General.U Height: 1
Input.Cable Length (Ft): 6 Protection & Filtering.EMI/RFI Filter: None
General.Function: BA Function: BA
Input.Voltage: 1-Phase 110-125 Input.Phase: Single Phase
Input.Current: 16A

Specifications:

Number of Outlets 6
Type RACK MOUNT PDU
UNSPSC Code 39121017

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.