ADVANTECH | EPSG202
Ethernet PoE Splitter, 10/100/1000BaseTX POE In and Data Out, Output power up to 25W at 24 V DC, Wide Temperature

MFR PART #  EPSG202
PART #  523494
Minimum 1 Each
Call for Availability

Description

The Industrial Power over Ethernet Splitter receives a unified PoE signal (data and power) via UTP/STP cable, and then separates the data from the power. The power is applied to two different outputs for non PoE devices which are not compliant with the IEEE802.3af standard.

Features

  • Support 10/100/1000T for PoE in and Data out
  • Support Output power up to 25 W at 24 V DC
  • Wide Operating Temperature (-40C to 75C)
  • Power Isolation and Short circuit protection for power output
  • Auto disconnect for over power voltage input
  • Ôs EFT protection 3000 V DC for power line
  • Supports 6000 V DC Ethernet ESD protection

Specifications:

Type ETHERNET SWITCH (UNMANAGED)
UNSPSC Code 43222612

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.