
Description
Pretium EDGE Solutions Pigtail Modules provide the interface between the trunk cable and the LC duplex jumpers that then connect directly into the electronics. The module has a three meter jacketed ribbon pigtail that comes directly from the rear of t he module, and can be mass-fusion spliced directly to ribbon cable. The LC duplex adapters feature hinged VFL-compatible shutters that move up and out of the way when the connector is inserted. Specially designed indents in the shutters ensure that the end faces of the connectors are never touched. These shutters replace the standard dust caps that, typically once removed, are never replaced, exposing the interior end faces to dust particles and possible damage.
Applications
Data Center LAN/SAN
Specification Description
Fiber Category: Single-mode (OS2)
Product Type (FOH): Panels and Modules
Polarity: Universal
Adapter Color Front: Blue
Adapter Type Back: Pigtail Splice
Adapter Type Front: Shuttered LC
Fiber Count: 12
Number of Adapters per Panel: 6
Connector Type (Conn A): LC duplex
Ferrule Material (Conn A): Ceramic
Connector Type (Conn B): No connector
Dimensions (HxWxD) (Metric-mm): 12x90x124 mm
Dimensions (HxWxD) (US): 0.463x3.53x4.87 in
Module Insertion Loss, Max: 0.5 dB
Wavelengths: 1.310 nm / 1.383 nm / 1550 nm
Specifications:
Connector Type | LC |
---|---|
Enclosure Type | LANSCAPE (CCH/WCH) |
Fiber Count | 12 |
UNSPSC Code | 43223328 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.