KLEIN | ET250
AC/DC Voltage/Continuity Tester

MFR PART #  ET250
PART #  9823395
Minimum 1 Each
In Stock

Features

  • Automatically selects voltage or continuity; automatically powers on when any measurement is attempted
  • Backlit LCD display
  • CAT IV 600V modern solid-state design for safety
  • Tests GFCI protected circuits
  • Uses standard replaceable multimeter test leadsÔatures built-in test lead holders on back of meter
  • Integrated flashlight
  • 9.8 ft. (3 m) drop protection
  • IP53 dust and water resistant

Specification Description

Packaging_Type: 5-Pack
Overall Length: 1" (25.4 mm)
Shank Type: 1/4" Hex
Bit Type: #1 Phillips
Package Quantity: 5
Weight: 0.10 oz (2.8 g)

Specifications:

Type VOLTAGE DETECTORS
UNSPSC Code 41113600

Data Sheets

BROCHURE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.