ALARM LOCK SYSTEMS INC | ETDLS1G/26DP11
Door Lock, Digital, Straight Handle, Precision 1100, 2000 User Code, 1-3/4" Door Thickness, Satin Chrome Plated, With Generic Rim Cylinder, Adapter, For Exit Device

MFR PART #  ETDLS1G/26DP11
PART #  CS336882
Minimum 1 Each
Call for Availability

Features

  • Clutch Mechanism Insures Long Life and Durability
  • Fingertip and/or Windows Programmable
  • 2000 User Codes Master, Manager, Supervisor and Users
  • Real Time Clock for up to 40000 Event Time/Date-Stamped Audit Trail
  • Up to 500 Lock/Unlock Schedules (with Ti Zone Support)
  • Rugged 12-Button Metal Keypad
  • Non-Handed
  • Fully Field Reversible
  • Adaptable to Most Major Manufacturers of Standard Rim and IC Rim Cylinders
  • Battery Operated
  • Uses 5 AA Batteries
  • In an Hour, Add Dependable Wireless Access Control, One at a Time Easily Retrofit Standard Knobset
  • Multi-Level User Codes and One-Time Service Codes
  • Free Passage, Group or Total Lock-Out Modes, Too
  • All are Fingertip Programmable at Vandal Proof All-Metal Keypad
  • PC Programmable Models also Feature PrintablAudit Trail
  • Key Override, Standard Core (Supplied) or Interchangeable Core Prep
  • Non-Handed Cylindrical Models
  • Programmable Relay Functions
  • Durable BHMA Grade 1 Lockset

Specifications:

Finish US26D SATIN CHROME
Function ELECTRIC TRIM LOCKING
Input Voltage ANY LOW DC VOLTAGE
Locking State FAIL-SECURE (POWER TO UNLOCK)
Product Type EXIT DEVICE TRIM
Sales Category ELECTRIC EXIT TRIM
Stile Type WIDE STILE AND SOLID DOOR
Trim Design FLAT LEVER WITH RETURN AND ESCUTCHEON
Trim Type LEVER CLASSROOM OR STOREROOM SELECTABLE
UNSPSC Code 46171500

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.