COMMAND ACCESS TECHNOLOGIES | ETH4W4040R-640/10B-5SW CH-BB79
Power Transfer Hinge, Electrified, 4-Wire, Chassis, RADCR, 5-Knuckle Standard Weight, 24 Volt at 1 Ampere, 4" Width x 4" Height, 26 Gauge, Steel Base Metal, Anti Bronze Oil

MFR PART #  ETH4W4040R-640/10B-5SW CH-BB79
PART #  CS246024
Minimum 1 EACH
Call for Availability

Features

  • Center Located Wire Access Hole
  • Non-Conductive Wire Access Cap for Added Protection
  • The Energy Transfer Hinge (ETH) is the Ideal Way to Pass Low Voltage Power from the Hinge Jamb to the Lockset without Having any Exposed Wires
  • These Hinges are Commonl Used with Electric Mortise and Cylindrical Locks, Electric Strikes (When an a Pair of Doors), Electric Exit Trims, Latch Pullback Devices, Door Mounted Card Readers and Low Voltage Door Lights
  • Made in USA

Specifications:

Base Material STEEL
Finish US10B OIL RUBBED BRONZE
Height - Inches 4"
Hinge Type FULL MORTISE
Knuckles 5
Max Amps - Volts 1
Min Door Thickness 1-3/4"
Number of Wires 4
Product Type ELECTRIFIED HINGE
Sales Category HINGE, ELECTRIFIED
Width - Inches 4"
Wire Gauge 26
UNSPSC Code 46171500

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.