ELECTRO-VOICE | EVF-1122D/94-FBW
Loudspeaker, 2-way, 90 X 40, Fully-weatherized, Fiberglass, White

MFR PART #  EVF-1122D/94-FBW
PART #  708684
Minimum 1 EACH
Call for Availability

Description

The EVF-1122D/94-FG is a fully-weatherized, fiberglass-coated, high-power, two-way loudspeaker system that can be used in a variety of applications where high-quality sound reinforcement is required in a compact, lightweight package.
The EVF-1122D/94-F G utilizes the DH7N, a high-output 3" titanium compression driver, coupled to a Constant Directivity 90 x 40 waveguide. The DVX3121A 12" woofer was developed using FEA optimization for motor, suspension, and electrical design to ensure very low distort ion, high efficiency, and maximum intelligibility at high SPL. The crossover uses steep, 24-dB-per-octave slopes with equalization for very smooth response in the vocal range, linear off-axis response, and a protection circuit for long-term reliability .

Must be a reseller to purchase this product.

Features

  • Fully-weatherized fiberglass finish with gland nut and stainless-steel grille
  • DH7N 3" (76 mm) diaphragm, 1.4" (36 mm) exit pure titanium compression driver
  • DVX3121A 12" (305 mm) LF transducer with fully symmetric drive
  • Advanced fourth-order crossover etwork with HF protection
  • Coverage pattern: 90 x 40 Constant Directivity 12" rotatable waveguide
  • 97 dB sensitivity, 131 dB maximum SPL
  • System rating: 600 W continuous, 2400 W peak
  • Active rating: LF 500 W/HF 75 W continuous (2000 W/300 W peak)
  • (22) Mthreaded suspension points

Specifications:

Type SPEAKER
UNSPSC Code 52161600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.