ELECTRO-VOICE | EVF-1122S/96-PIB
Loudspeaker, 90 X 60, Evcoat, PI-weatherized, Black

MFR PART #  EVF-1122S/96-PIB
PART #  708723
Minimum 1 EACH
Call for Availability

Description

The EVF-1122S 500 watt (passive) loudspeaker offers a two-way front-load design featuring the SMX2121 with Fully Symmetric Drive, Electro-Voice’s latest 12" woofer innovation, accompanied by the new ND2B high-frequency compression driver mounted on a n ew, fully rotatable 12" x 12" waveguide (available in 60 x 40, 60 x 60, 90 x 40, 90 x 60, 90 x 90, and 120 x 60 patterns). System capable of passive or bi-amp operation. Available in black or white, with a choice of three finishes: EVCoat (interior use ), PI (indirect weather exposure), and FG (fiberglass, for direct weather exposure).

Must be a reseller to purchase this product.

Features

  • Coverage Pattern: 90 x 60 Constant Directivity 12-inch Rotatable Waveguide
  • Passive System: 98 dB Sensitivity, 131 dB Maximum SPL
  • System Rating: 500 W Continuous, (2000 W Peak)
  • PI and FG Version are Standard with Gland Nut and Stainless Steel Grille
  • E4-24 type B certification 1438/CPR/0283 (Only available in select regions)

Specifications:

Type SPEAKER
UNSPSC Code 52161600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.