ELECTRO-VOICE | EVID 3.2W
2-way Twin 3.5" Woofer and 7.5" Direct Radiator Dome Tweeter, Internal 70/100 V Line Transformer, White Cabinet, Includes Mounting System (Pair)

MFR PART #  EVID 3.2W
PART #  709035
Minimum 1 PAIR

Description

The EVID 3.2 is a very compact full-range loudspeaker ideal for indoor and outdoor applications requiring high-quality sound. Its shape and size make it nearly invisible for use in background/foreground music systems for restaurants, bars, patios, reta il, and other applications. The 3.2’s three-dimensional elliptic baffle symmetricallylocates the .75" Ti direct radiator high-frequency element in front of and between the 3.5" low-frequency drivers. The careful shaping, location, and 10º splaying of t he LF units provide coverage control by the resulting line array. Lobing is controlled by physically "shadowing" the LF transducers from each other over the bandwidth where they would normally exhibit interference. EVID’s mounting system provides great er range of aiming angles in both horizontal and vertical planes than other types. The curved grille features designed-in weather resistance and a hidden leash for safety. All models are available in black or white, and can easily be painted to match t he décor. Transformer versions are also available for constant voltage systems.

Must be a reseller to purchase this product.

Features

  • Ultra-compact full range
  • Ideal for restaurants, bars, patios, and retail
  • Vented LF enclosure
  • 0.75-inch titanium diaphragm HF driver with neodymium magnetic structure
  • Full-bandwidth overload protection (LF and HF)
  • Elliptical weather-resistant ABS encure
  • Paintable black or white finish
  • Magnetically shielded for video applications
  • Strong-Arm Mount\ for easy, flexible aiming
  • "T" version for 70 or 100 V distributed systems

Specifications:

Type SPEAKER

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.