ELECTRO-VOICE | EVID-S44
Wall-mount Background Music Speaker System Package, Surface-mount Subwoofer, 4 Surface-mount Satellite Speakers, Black

MFR PART #  EVID-S44
PART #  709069
Minimum 1 EACH
In Stock

Description

The EVID Compact Sound speaker series continues the EVID family’s focus on form and function, with stylish, architecture-friendly design, a best-in-class performance-to-size ratio, and user-friendly installation and operation. The system is designed to provide exceptional background/foreground audio performance in retail spaces, restaurants, and similar environments - all while being heard but hardly seen. In addition to EV-engineered components for superior quality and reliability, the system featu res quick-access connections, simple wiring, and flexible mounting options (hardware provided), and is compatible with a variety of existing EV amplifier products, making it a great choice for contractors and end-users alike. Available in black or whit e finish.

Must be a reseller to purchase this product.

Features

  • Subwoofer:
  • - High-performance EV-engineered 8" transducer with high-efficiency multimode audio crossover network
  • - Compact, high-density wood enclosure with port for extended bass response, secure snapon speaker grille, and quick-mount slide-on bracket system
  • - Easy-access signal connections with Phoenix-style connectors for quick wiring, user-friendly mode selector for stereo or mono operation, and easy-tap selector - dial (supports 4/8 ohm inputs or up to 100 W / 70/100 V audio connections)
  • Satellite Speakers:
  • - 2" wide-range mid/high-frequency driver designed for broad, even coverage
  • - Multi-angle compact mounting bracket system allows for a variety of speaker angles
  • - Rigid high-impact ABS enclosure for durability

Specifications:

Type SPEAKER
UNSPSC Code 52161600

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.