ELECTRO-VOICE | EVU-2082/95-BLK
Dual 8 in., 2-way, Black

MFR PART #  EVU-2082/95-BLK
PART #  708865
Minimum 1 EACH
Call for Availability

Description

The EVU series (passive) loudspeaker offers a two-way front-load design featuring single and dual woofer models. Includes 6.5-IN and 8-IN woofer options, with a rotatable 90º x 50º waveguide. Loudspeaker systems include universal U-bracket. Also availa ble is an optional 70/100 transformer kit and/or a dual NL4 type input panel cover plate. EVU series is available in black or white finishes only.

Must be a reseller to purchase this product.

Features

  • Sonically matched to all EV-Innovation lines
  • Sophisticated 18-dB-octave passive crossover/EQ networks
  • Asymmetrical enclosure for ideal under-balcony and stage-lip aiming
  • Optional Neutrik Speakon(R) connector panel
  • One 1.3-inch (33 mm) diaphragm comprsion driver
  • U-bracket included
  • Optional 70 V and 100 V operation
  • OmniMount(R)-compatible rear mounting points
  • Available in black or white (interior use)
  • Ultracompact 10 x 24 inch enclosure
  • 90º x 50º rotatable waveguide
  • Ultra-high power handling foe: 350 W continuous
  • 126 dB Max SPL
  • Asymmetrical trapezoidal enclosure design
  • Compatible with OmniMount

Specifications:

Type SPEAKER
UNSPSC Code 52161600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.