TRIPP LITE | EZA-VGAF-2 | EZA-VGAF-2
Easy Pull Type-A Kit w/ HD15F/F & 2 Wallplates

MFR PART #  EZA-VGAF-2  | EZA-VGAF-2
PART #  565231
Minimum 1 Each
Call for Availability

Description

Easy Pull Connector Kit includes: 2 x HD15 Female - 0.31 m pigtails and 2 Wall plates. Easy Pull trunk run with a finished appearance. Video support up to 1600 x 1200. Use with either PVC or Plenum trunk cables.

Eliminates the need to field terminate VGA connectors
Wall plates with HD15 cut-out cleanly finishes off the cable run
Allows cable to be run according to code - inside conduit, drop ceilings, etc.
Makes pulling long cables fast and easy
Trunk cables available in 10.68 m, 15.24 m and0.5 m PVC lengths, and 10.68 m and 15.24 m Plenum jackets
Supports resolutions up to 1600 x 1200

Features

  • SVGA Connector Kit, Female to Female -HD15, 2 x Wall plates
  • Versatile trunk cable allows for a variety of connection options
  • High quality RGB style VGA cable supports resolutions up to 1600 x 1200
  • Easily pulls through conduit or confined spaces wth included pull-caps

Specifications:

UNSPSC Code 26121702

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.