3321-3330 of 3330 items

UL / CSA / Mil-spec Leadwire

Hook-up and lead wires are used for a variety of OEM applications and are available in various color combinations and sizes to meet application requirements. These products are also ROHS-approved and available in military specifications.

M16878/6-22-1 7 STR SPC PTFE 200C 250V BRN JKT TYPE ET-22/7 ROHS

APPROVED MANUFACTURERS

PART #  M16878/6-BFB-1


Available in 1 FEET increments
Minimum 1 FEET

M16878/6-22-4 7 STR SPC PTFE 200C 250V YEL JKT TYPE ET-22/7

APPROVED MANUFACTURERS

PART #  M16878/6-BFB-4


Available in 1 FEET increments
Minimum 1 FEET

1/0-1C AWM/MTW/UL1284 CL K TNC 5/64 PVC 105C 600V RED

APPROVED MANUFACTURERS

PART #  3SW-1011-03


Available in 1 FEET increments
Minimum 1 FEET

3321-3330 of 3330 items

UL / CSA / Mil-spec Leadwire

Hook-up and lead wires are used for a variety of OEM applications and are available in various color combinations and sizes to meet application requirements. These products are also ROHS-approved and available in military specifications.