CORNING | FAN-BT36-12
Buffer Tube Fan-Out Kit, indoor, 12 fiber, 36-in legs

MFR PART #  FAN-BT36-12
PART #  189218
Minimum 1 Each
In Stock

Description

Corning indoor buffer tube fan-out kits are specifically designed for the termination of 6- and 12-fiber buffer tubes. These buffer tube fan-out kits provide the ultimate solution for those users who want to field-install connectors on 250 Um coated fi bers. The kits provide the most compact, easy-to-install fan-out solution requiring no additional hardware or space than that required for terminating tight-buffered cables. Indoor kits feature a 900 Um fan-out assembly that is color coded to match the fiber color scheme. The fan-out assembly is available with 6- or 12-fiber units in lengths of 0.6 m (25 in) or 1.2 m (47 in). These different lengths provide the installer the flexibility needed for a variety of hardware options.

Features

  • Snap-together furcation
  • Eliminates epoxy for indoor kits Fiber routing capabilities
  • Better fiber management Compensation for wide temperature fluctuation
  • Outdoor use

Specification Description

Environment: Indoor
Fanout Type: Buffer Tube
Product Type (FOJP): Fan-Out Kits
Cable Type (Fan-Out Kit): Cable with 250 µm fiber
Fan-Out Tubing Color: Blue, Orange, Green, Brown, Slate, White, Red, Black, Yellow, Violet, Rose, Aqua
Fiber Count (Fan-Out Kit): 12
Furcation Length (Metric): 44.5 mm
Furcation Length (US): 1.75 in
Tubing Length (Metric): 914.4 mm
Tubing Length (US): 36 in
Tubing Outer Diameter: 0.9 mm
Temperature - Operation (Metric): 0 C to 70 C
Temperature - Operation (US): 32 F to 158 F

Tech Info

Free of hazardous substances according to RoHS 2002/95/EG

Specifications:

Type FIBER
Fiber Type BREAKOUT KITS
UNSPSC Code 43223300

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.