
Description
The LC fiber adapter panel is OM3/OM4 and is loaded with six LC duplex multimode fiber optic adapters. It is aqua with zirconia split sleeves.
Applications
Used with Opticom Rack and Wall Mount Enclosures, Fiber Adapter Patch Panels, and Opticom Zero RU Fiber Adapter Panel Brackets to deploy medium to high-density fiber optic network applications as specified in the data center cabling standard TIA 942 fo r cross connects in main distribution, horizontal distribution, and equipment distribution areas
Features
- Snap quickly into the front of all Opticom(TM) components
- Loaded panels available with MPO/MPO, LC, SC, ST, MT-RJ or FC adapters
- LC fiber adapter panels are Sr./Jr. to conserve enclosure space
- Choice of phosphor bronze or zirconia ceramic split sleeve
Specification Description
Fiber Adapter Panel
Number Of Ports: 6
Sleeve Type: Split
Sleeve Material: Zirconia Ceramic
Includes: Loaded With (6) Aqua LC 10Gig(TM) OM3/OM4 50/125 um Duplex Multimode Fiber Optic Adapters
Dimension: 4.30 Inch Length x 1.38 Inch Width x 1.73 Inch Depth (109.1 mm x 35.2 mm x 44 mm)
Tech Info
RoHS compliant. Meets or exceeds TIA/EIA-568-C.3 requirements
Specifications:
Connector Type | LC |
---|---|
Enclosure Type | OPTICOM |
Fiber Count | 6 |
UNSPSC Code | 43223328 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.