PANDUIT | FAP6WAQDSC
FAP with 6 SC 10 GbE Duplex Multimode Adapters (Aqua) Phos

MFR PART #  FAP6WAQDSC
PART #  313268
Minimum 1 Each

Features

  • Loaded with TIA/EIA-604 FOCIS-3 compliant adapters
  • Exceed TIA/EIA-568-B.3 requirements
  • Snap quickly into the front of all Opticom(TM) components
  • Choice of phosphor bronze or zirconia ceramic split sleeves to fit specific network requirements; zirconia ceramic split sleeves are recommended for OM3 multimode and OS1/OS2 single-mode applications
  • Q.C. number and split sleeve material laser marked on every adapter assures 100% traceability and quick and easy identification of split sleeve material
  • SC adapters are also available in QuickNet(TM) Fiber Optic Cassettes, Mini-Com(TM) Modules, or separately to provide a complete SC system solution

Specification Description

Fiber Adapter Panel
Number Of Ports: 6
Sleeve Type: Split
Sleeve Material: Phosphor Bronze
Includes: Loaded With (6) Aqua SC 10Gig(TM) OM3/OM4 50/125 um Duplex Multimode Fiber Optic Adapters
Dimension: 4.30 Inch Length x 1.38 Inch Width x 1.92 Inch Depth (109.1 mm x 35.2 mm x 48.7 mm)

Specifications:

Connector Type SC DUPLEX
Enclosure Type OPTICOM
Fiber Count 6
UNSPSC Code 43223328

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.