
Description
Corning FDC unit connector housings provide interconnect or cross-connect capabilities between the outside plant riser or distribution cables and the opto-electronics. The connector housings can be rack-mounted in standard 19-in (48 cm) or 23-in (58.4 cm) equipment racks.
Connector housings can be ordered with loaded adapter panels or preconnectorized panels or modules for both multimode and single-mode applications. Multiple units can be added as needed to construct a fiber distribution frame for high-fiber-count applications. Labels are provided for documentation.
Applications
Central Office, Carrier Networks, Enterprise Networks
Features
- 19- or 23-in rack-mount option or wall-mountable with optional kit
- Front and rear door slide latches for easier access Used as a component of Corning’s fiber distribution frame
- Flipcard for easier record keeping Field connectorization or pigtail splicing in conjunction with splice module housings
- Larger routing guides for better jumper management Suitable for loose tube, tight-buffered and ribbon cables
- More open design for easier connector access Frontal projection of 4.25 in (10.8 cm) or flush-mounted with an optional kit Smoke-tinted front door, removable hinged front and rear doors Accepts Corning FDC unit connector panels, jumper storage modules and connector modules
Specification Description
Mounting Type: Rack 19-in, Rack 23-in, Wall-Mountable
Product Type (FOH): Rack-Mountable Hardware
Housing Color: Beige
Housing Type: FDC
Panel or Module Type: FDC
Dimensions (HxWxD) (Metric-cm): 22.2x43.2x27.9 cm
Dimensions (HxWxD) (US): 8.75x17x11 in
Specifications:
Connectorized Fibers | 36/72 |
---|---|
Loaded | LOADED |
Type | RACK MOUNT |
UNSPSC Code | 43223337 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.