FLUKE | FLUKE-113 | 3078875
Digital Multimeter, 600 Volt, 600 Ohm to 60 Kilo Ohm, 1000 Nanofarad to 9999 Microfarad

MFR PART #  FLUKE-113  | 3078875
PART #  780738
Minimum 1 Each
Call for Availability

Description

The Fluke 113 Digital Multimeter gives users the means to quickly and easily do basic meter set and reconnect testing. This meter is simple-to-use and has the features needed to repair most electrical problems. The Fluke 113 has significant improvement s over other digital multimeters available on the market, including Fluke model 7-600. Using the Fluke VCHEK LoZ low impedance measurement function, users can simultaneously test for voltage or continuity. The Min/Max function lets you record signal fl uctuations. The Fluke 113 can perform diode tests, and also provides both auto and manual ranging capabilities. With features such as conformance to the latest safety standards, backlight, and a much larger display that’s easier to view, this meter is a must have for every toolbox.

Features

  • Vchek LoZ Low Impedance Measurement Function to Simultaneously Test for Voltage or Continuity
  • True Rms for Accurate AC Measurements on Non-Linear Loads
  • A Large Backlit Display Allows for Easy Visibility in Low-Lit Areas
  • Record Signal Fluctuations Usin th

Specifications:

Type OTHER METERS
UNSPSC Code 41113600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.