FLUKE | FLUKE-116/323 KIT | 4296029
Multimeter and Clamp Meter Combination Kit, AC/DC Volt, Continuity, Resistance, Capacitance, Diode Test, Temperature Measurement, Includes Meter Hanging Strap, Temperature Probe

MFR PART #  FLUKE-116/323 KIT  | 4296029
PART #  783621
Minimum 1 Each
Call for Availability

Description

Having the right tool for the job is essential. Having all the right tools when you need them is even better. The Fluke 116/323 HVAC Combo Kit gives you the best in a versatile, rugged multimeter and a fast-acting, general purpose clamp meter. The Fluk e 116 comes with the Fluke 80BK-A integrated DMM temperature probe; no need to carry a separate thermometer. The microamp function allows flame sensor measurement down to 0.1 microamps. The AutoV/LoZ function prevents false readings caused by ghost vol tage. The Fluke 116 also has a large white LED backlight for work in poorly lit areas. It measures resistance, continuity, frequency, and capacitance and provides Min/Max/Average readings with elapsed time to record signal fluctuations. Fluke 116 multi meters are independently tested for safe use in CAT III 600 V environments. True RMS measurements and optimized ergonomics make the Fluke 323 True RMS Clamp Meter the best general purpose clamp meter for commercial and residential electricians. The Flu ke 323 model is ideally suited for current measurements up to 400 A in tight cable compartments.

Features

  • Built-In Thermometer For HVAC Applications
  • Microamps to Test Flame Sensors
  • Low Input Impedance-Helps Prevent False Readings Due to Ghost Voltage
  • Large White Led Backlight to Work in Poorly Lit Areas
  • Resistance, Continuity, Frequency and Capacitance
  • /Ma

Specifications:

Type OTHER METERS
UNSPSC Code 41113600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.