SIEMON COMPANY | FOB2-02
Fiber Outlet Box, White Gang White

MFR PART #  FOB2-02
PART #  232904
Minimum 1 Each
Call for Availability

Description

Siemon’s low-profile Fiber Outlet Box (FOB2) is the optimal solution for bringing fiber to the desk. The FOB2 offers a well-defined method for managing fiber cabling at the work area by providing a connection point for up to 12 fibers (or 6 coaxial) connectors utilizing slide-in bezels. A single gang faceplate is mounted to the FOB2 base and accommodates up to six MAX modules or two CT couplers.

Features

  • Low Profile Slim, tapered design hugs the wall, minimizing disturbance
  • Easy Access Cover snaps on and off of the base. Screw holes are provided (concealed beneath identification labels) to secure cover to base, if desired
  • Extended Cover Version Conceals and protects the externally mated fiber connectors
  • Fiber Managers Angled/arched slots in fiber managers fully retain the fibers strands while facilitating loading
  • Slide-in Adapter Bezels Allow for easy installation and removal and are polarized to assure that adapter keyways are always facing up

Specifications:

Category FIBER
Color WHITE
Gang 2
Loaded NO
Mounting SURFACE MOUNT
Number of Ports 12
Wiring FIBER
UNSPSC Code 43223300

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.