PANDUIT | FR6ALB
Mounting Ladder Bracket for Fiber Pathways

MFR PART #  FR6ALB
PART #  225002
Minimum 1 Each
Call for Availability

Description

The steel ladder bracket is used in cable routing systems to support the 6x4 and 4x4 FiberRunner Systems by directly attaching to any 0.375 inch L x 1.5 inch H (9.5mm x 38.1mm) or 0.375 inch L x 2 inch H (9.5mm x 50.8mm) ladder rack rails. It does not require a threaded rod. The ladder bracket includes hardware for mounting channel to bracket.

Applications

(1) The Fiberrunner 6X4 Routing System is a System of Channel, Fittings and Brackets Designed to Segregate, Route, and Protect Fiber Optic and High PerformanceCopper Cabling. (2) it is Suited for Data Center Applications

Features

  • Adjustable to nine incremental positions from 4 Inch (101 mm) to 12 Inch (305 mm) above or below the ladder rack
  • No threaded rod required
  • The pre-assembled slide clamps enable fast assembly to channel
  • Use 7/16 Inch nut driver on slide clamps

Tech Info

UL Listed to 2024A Optical Fiber Cable Routing Assemblies Compliant with the Applicable Tests in Telcordia Gr-63-Core Network Equipment Building Systems Level 3, LP-CSISPEC-FR

Specifications:

Components SUPPORT SYSTEMS
Material STEEL
Type CABLE ROUTING / WIRING DUCT
UNSPSC Code 39131712

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.