PANDUIT | FRME2U
Holds up to six FAP or FMP Adapter panels or FOSM splice modules. Bi-directional sliding drawers provides front and rear access to fibers. Dimensions: 3.48"H x 17.00"W x 14.20"D (88.0mm x 432.0mm x 361.0mm).

MFR PART #  FRME2U
PART #  367264
Minimum 1 Each
Call for Availability

Description

Holds up to six FAP or FMP adapter panels or FOSM splice modules. Bi-directional sliding drawers provides front and rear access to fibers. Dimensions: 3.48"H x 17.00"W x 14.20"D (88.0mm x 432.0mm x 361.0mm)

Features

  • Mount to standard 19" or 23" EIA rack or cabinet
  • Holds QuickNet(TM) or Opticom(TM) Fiber Adapter Panels
  • FRME1U and FRME2U enclosures hold Opticom(TM) Fiber Optic Splice Modules
  • Front and rear access on all models via durable molded-hinge doors
  • Integral bend radius control and cable management for fiber patch cords
  • Multiple trunk cable entry locations
  • Include fiber optic cable routing kit (grommets, cable ties, saddle clips, strain relief bracket and ID/caution labels) for various cable management solutions

Specification Description

Rack Mount Fiber Enclosure
Number Of Rack Spaces: 2
Dimension: 3.48 Inch Height x 17 Inch Width x 14.2 Inch Depth (88 mm x 432 mm x 361 mm)

Specifications:

Connectorized Fibers 144
Spliced Fibers 144
Type RACK MOUNT
UNSPSC Code 43223337

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.