GREENLEE | FTF540-50 | 540-50
Fishtape, Fiberglass-.175 in. X 50 ft.

MFR PART #  FTF540-50  | 540-50
PART #  309082
Minimum 1 Each
Call for Availability

Description

This item has been discontinued by supplier. Please see Anixter part number 10054983 for suggested replacement.

Features

  • Non-conductive fiberglass tape with patented low-frictioncoating for faster and easierfishing
  • Perfect for fishing in conduit with wire or cable present
  • Advanced comfort handle grip reduces fatigue
  • Superior rapid tape pay-out and rewind
  • Smaller Fish Eye with offset bend for improved fishing ability
  • Improved low profile tip for easy fishing through all sizes of conduit
  • Viewing Port gives visibility to remaining tape and ability to remove jobsite debris quickly
  • Rugged case design improves drop impact capability
  • Flared case with Grip Ridges for no slip handling10~ Replaceable tips11~ Exclusive, unique, lightweight reel for easy positive feed out and rewind12~ Excellent for installation of telecommunications and data communication cables in overhead plenums, above suspendedceilings and under floors13~ Fiberglass fish tape is the fastest manual fish tape available. It is intended for fishing only. Rope or line is recommended for pulling

Specification Description

Accessory: 35919 1/8 in. (3 MM) Pulling Eye, 35930 3/16 in. (4.7 MM) Pulling Eye
Application: For Installation Of Telecommunications And Data Communication Cables in. Overhead Plenums,Above Suspended Ceilings And Under Floors And For Fishing in. Condui t With Wire Or Cable Present
Diameter: 0.175 in. (4.400 mm)
Length: 50.000 ft. (15.200 M)
Material: Fiberglass
Reel Type: Lightweight
Replacement Part: "10565 Pulling Eye Repair Kit For 11/64 in. (4.3 MM) Diameter Fish Tapes (Includes: Pulling Eye AAdhesive)
35750 Accessory Kit For 3/16 in. (4.78 MM) Fish Tapes (Includes Flexible Pulling Leader, Flexible Pushing Leader, Pulling Eye, Splice Ferrule And T"
Sub Brand: MagnumPRO
Tensile Strength: 300.000 lb. (1.300 KN) MaximumDesign Strength
Type: n Conductive
Weight: 2.800 lb. (1.300 KG)
Width: 11/64 in. (4.300 mm)

Specifications:

Type CABLE PULLERS
UNSPSC Code 27113100

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.