PELCO | FTV40D2S1FC
4 Channel 10-bit Digital Video Multiplexer 2 Data Bi-Directional, 1 Contact Closure Bi-Directional TX Single-mode FC Connector

MFR PART #  FTV40D2S1FC
PART #  560103
Minimum 1 Each
Call for Availability

Description

Must be a reseller to purchase this product

Features

  • 10-Bit Digitally Encoded Bidirectional Video for High-Quality Transmission over a Single Fiber
  • 1 Bidirectional Data Channel Supports RS-232, RS-422, and RS-485 (2-wire/4-wire), Manchester, and Bi-Phase Communication
  • 2 Bidirectional 24-Bit (96 kHz) Digitally Encoded Audio Channels with 600-Ohm Balanced Line-Level Audio (up to +6 dBm) and 20 to 18 kHz Audio Bandwidth
  • 1 Bidirectional Contact Closure
  • Multimode Fiber Support for Distances up to 4 km (2.5 mi)
  • Single-Mode Support for Distances up to 48 km(29.8 mi)
  • Exceeds All Requirements for the EIA RS-250C Short-Haul Transmission Specification
  • Laser Diode for Transmission of Optical Signals
  • Compatible NTSC, PAL, and SECAM Video Standards
  • Designed to Meet NEMA TS 1/TS 2 and Caltrans Traffic Signal Ctrol Equipment Environmental Standards
  • Voltage Transient Protection on All Power and Signal Input/Output Lines
  • LED Status Indicators for Monitoring All Critical Operating Parameters
  • Hot-Swappable Rack Modules
  • Stand-Alone or Rack-Mountable Modular Desn

Specifications:

Audio Support NO
Capacity 4 CHANNEL
Form Factor MODULE
Type MULTIPLEXER
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.