
Description
Must be a reseller to purchase this product
Features
- 10-Bit Digitally Encoded Video for High-Quality Transmission over a Single Fiber
- 2 Bidirectional Data Channels Support RS-232, RS-422, RS-485 (2-wire/4-wire), Manchester, and Bi-Phase Communication
- 1 Bidirectional Contact Closure
- Multimode Fiber Suppot for Distances up to 2 km (1.2 mi)
- Single-Mode Support for Distances up to 69 km (42.9 mi)
- Exceeds All Requirements for the EIA RS-250C Short-Haul Transmission Specification
- Laser Diode for Transmission of Optical Signals
- Compatible with NTSC, PAL, d SECAM Video Standards
- Designed to Meet NEMA TS 1/TS 2 and Caltrans Traffic Signal Control Equipment Environmental Standards
- Voltage Transient Protection on All Power and Signal Input/Output Lines
- LED Status Indicators for Monitoring All Critical Opeating Parameters
- Hot-Swappable Rack Modules
- Stand-Alone or Rack-Mountable Modular Design
Specifications:
Audio Support | NO |
---|---|
Capacity | 8 CHANNEL |
Form Factor | MODULE |
Type | MULTIPLEXER |
UNSPSC Code | 46171600 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.