COMNET COMMUNICATION NETWORKS | FVT81M1
8-channel Digitally Encoded Video Transmitter, MM, 1 Fiber

MFR PART #  FVT81M1
PART #  420767
Minimum 1 Each
Call for Availability

Description

The ComNet FVT/FVR81 video transmitter and video receiver series utilizing state of the art digital encoding and decoding for high-quality video transmission. These environmentally hardened units provide transmission of eight independent video channels ov

Must be a reseller to purchase this product

Features

  • Digitally encoded video transmission, transmits 8 real- time color video signals
  • Exceptionally low video distortion with zero Performance Variation vs. Optical Path Loss
  • Tested and certified by an independent laboratory for full compliance with the environmental requirements (ambient operating temperature, mechanical shock, vibration, humidity with condensation, high-line/low-line voltage conditions and transient voltage protection) of NEMA TS-1/TS-2 and the Caltrans Specification for Traffic Signal Control Equipment
  • Voltage transient protection on all power and signal input/output lines provides unconditional protection from power surges and other voltage transient events
  • Robust design ensures extremely high reliability in unconditioned out-of-plant environments
  • Bi-color (Red/Green) LED status indicators provide rapid indication of critical operating parameters
  • Hot-swappable rack modules
  • Interchangeable between stand-alone or rack mount use - ComFit
  • Five-year warranty

Specification Description

RoHS: Y
Product Type: Video, Data

Specifications:

Audio Support NO
Type TRANSCEIVER
Capacity 8 CHANNEL
Form Factor BOX
PTZ Control NO
UNSPSC Code 46171600

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.