ALPHA WIRE | G1101/4 BK002
GRP-110 expandable braided polyester sleeving, 0.125" minimum supplied I.D

MFR PART #  G1101/4 BK002
PART #  AGRP-110-1/4-0
Available in 50 FEET increments
Minimum 50 FEET
In Stock

Description

"Alpha GRP is a lightweight, expandable woven polyester sleeving that offers high flexibility with high resistance to abrasion and cutthrough. The open weave allows for a great range of expansion of the sleeving diameter, thus ensuring ease of installation and gripping action over a wide range of shapes and sizes. GRP sleeving is an ideal protective sleeve for wire bundles, harnesses, pneumatic hoses, hydraulic lines and highly polished or threaded machine parts."

Applications

Alpha has a sleeving for your application with options that are great for flexible wire harnesses, heat protection, and defense against chemicals or abrasion.

Features

  • Not affected by most chemical environments and common solvents (freon, detergents, soaps, bleaches and water)
  • Fungus Resistance: No Growth
  • Cut-Resistant Covering for Wire, Cable and Hoses
  • Wire Bundling and Harnessing
  • Jacket for Flat Cable
  • Lightweight, Flexible Routing
  • High Abrasion and Cut-Through Resistance
  • Rot-Free/Fungus-Proof Applications

Specifications:

Decimal .250 INCH
Dual NO
Heat Shrink NO IS NOT SHRINK TUBING
MIL SPEC YES
Material/Type PES-POLYESTER
Military Color Code BLACK
Military Spec MIL-I-631D
Size By Inch Fractions 1/4 INCH
Sleeving NO
Spiral Wrap NO
UL YES
WALL TYPE| Single Or Dual SINGLE WALL
ZIPPER NO

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the Canada. Anixter.com orders do not currently ship to addresses outside the Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the Canada or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.