CEECO | HOB-531-DD-ADA-S
Weather-resistant Speakerphone with 2 autodial push buttons. Attraractive yet sturdy units are designed for indoors or partially protective outdoor areas.

MFR PART #  HOB-531-DD-ADA-S
PART #  614098
Minimum 1 Each
Call for Availability

Description

Weather and vandal-resistant stainless steel handsfree speakerphone in an open enclosure (-S) Stainless Steel housing that can be wall or pole mount. Designed with two (2) automatic dialing push buttons. Each button is preprogrammed to dial a number from 1-11 digits when the button is pushed and red/green LED light provides visual indication of call progress. Capable of blocking or allowing incoming calls and provides call duration time-out at 1, 3, or 5 minutes or no time-out. Telephone can not be left off-hook, as it detects when called party hangs up and resets itself. Equipped with (-ADA features) red/green LED call progress indicator light, Braille emergency plate, with a red industrial quality push button, weatherproof, puncture resistant speaker and microphone, and tamper resistant security screws.

Reliable Emergency & Courtesy needs at hospitals, colleges, warehouses, prisons, mills & more!

Features

  • Additional Options Available:
  • (IP-) VoIP Voice over Internet Protocol Version available on all models
  • (-ADA features): Red/green LED call progress indication light, Braille emergency plate, with a red push button
  • (-AA) Auto Answer
  • (-VA) Voice Annouement
  • (-RP) Remote Programming
  • (-RIL) Blue Ring Indicator Light added to the front panel for visual ring indication
  • (-RIS) Blue Ring Indicator Strobe Light added to the top of phone housing (Requires external AC power)
  • Weather-resistant Open Enclosu Options (HOB):
  • Standard Black Housing with Telephone Emblem on Sides
  • (-R) Red Housing with Telephone Emblem on Sides
  • (-S) Stainless Steel Housing
  • Part # 301-006 Pole mounting bracket fits poles from 2.5" - 6"
  • Part # 301-064 Security Tool (Required installation only when in a HOB or WPP Housing)

Specifications:

UNSPSC Code 43201500

Spec Sheet

Spec Sheet

Data Sheets

BROCHURE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.