
Description
Cabinet, Wall Mount, QUADCAB, 48"H x 26"D, 26 Rack Units, Window Door; Black. Adjustable Rails, from front to rear - notched for easy location. Dedicated Bonding Points, speed grounding and installation. Specifically Designed with Multiple Options to M ount to plywood backboards, steel and wood studded walls, cinder block and concrete walls. Vented Sides for active equipment, optional filters available. Structured Cable Routing between fornt and rear sections. Raceway Kncokouts simplify conduit conne ction. 400 lb. load capacity; Material: Rear section, center section: 14ga Cold Rolled Steel; Top/bottom hinge cover panel: 11 ga Cold Rolled Steel; Front door: 18 ga Cold Rolled Steel; Hinged mounting plates (rear door): 11 ga Cold Rolled Steel. Finis h: Powder Coat Black. 19" rack-style rails tapped #12-24 per EIA-310-D (additional rail kits sold separately to support rear of deep, active equipment or to adapt to accept cage nuts). Gournding provisions per TIA-607. 16" Stud Mounting; Front door and rear locks both keyed alike with key #CH751. Kockouts: 4 @ 2-1/2"-3"; 3 @ 3/4"-1"; 1 @ HBL4750 series Raceway. UL1863 Listed
Specification Description
RoHS: Y
Specifications:
Airflow | FRONT-TO-REAR |
---|---|
Color | BLACK |
Model | NETWORK |
Material | STEEL |
Mounting Width | 19" |
Rack Units | 26U |
Multi-compartment | NO |
Nema Rating | NO NEMA RATING |
Seismic Rating | NO |
Overall Depth | GREATER THAN 2’ TO 3’ |
Type | WALL-MOUNT |
Overall Width | GREATER THAN 1’ TO 2’ |
Overall Height | GREATER THAN 3’ TO 4’ |
Rail Style | TAPPED |
UNSPSC Code | 24102001 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.