MIDDLE ATLANTIC PRODUCTS | IDF-TM-1624BK
IDF Series Rack, IDF-TM-1624BK, 28 3/4" D X 31-1/8" H

MFR PART #  IDF-TM-1624BK
PART #  354195
Minimum 1 Each
Call for Availability

Description

Mounts to building truss or Unistrut beam using 2 threaded rods (installer supplied), or directly to Unistrut beam; Included safety lanyard ensures a secure installation; Removable 16-gauge aluminum plate allows bottom mounting of wireless antennae, dome cameras, etc.; Standard solid front and rear locking and latched doors install with safety chains and lift-off stops to prevent accidental removal; Electrical box pre-installed inside the enclosure; Standard front and rear adjustable 11-gauge, 10-32 threaded rackrail with numbered rackspace increments; Finished in a durable black textured powder coat; Two 4-1/2 exhaust fans remove heated air at the top of the enclosure. Passive lower air intakes allow cooler air to be pulled in from the bottom.; Rack top includes four integral gland grommeted 4 cable pass-throughs; Multiple UHF/VHF antenna knockouts on the bottom of the enclosure

Features

  • Mounts to building truss or Unistrut beam using 2 threaded rods (installer supplied), or directly to Unistrut beam
  • Included safety lanyard ensures a secure installation
  • Removable 16-gauge aluminum plate allows bottom mounting of wireless antennae, dome cameras, etc.
  • Standard solid front and rear locking and latched doors install with safety chains and lift-off stops to prevent accidental removal
  • Electrical box pre-installed inside the enclosure
  • Standard front and rear adjustable 11-gauge, 10-32 threaded rackrail with numbered rackspace increments
  • Finished in a durable black textured powder coat
  • Two 4-1/2 exhaust fans remove heated air at the top of the enclosure. Passive lower air intakes allow cooler air to be pulled in from the bottom.
  • Rack top includes four integral gland grommeted 4 cable pass-throughs
  • Multiple UHF/VHF antenna knockouts on the bottom of the enclosure
  • Choose the IDF when rackmounting hubs, routers and other equipment overhead in warehouses, retail outlets or any larger, open location.

Specifications:

Color BLACK
Seismic Rating NO
Material STEEL
Nema Rating NO NEMA RATING
Model MIXED USE
Mounting Width 19"
Multi-compartment NO
Overall Width GREATER THAN 1’ TO 2’
Type IN-CEILING
Overall Depth GREATER THAN 1’ TO 2’
Rack Units 16U
Rail Style TAPPED
UNSPSC Code 24102001

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.