AIPHONE | IE-8MD | 10208
Selective Call Main Handset For 2 Doors, Up To 6 Rooms

MFR PART #  IE-8MD  | 10208
PART #  258174
Minimum 1 Each
In Stock

Description

Master Handset - Master handset to communication with maximum two IE series door station. Door call-in is announce with either a two or four stroke chime and an LED indicator. The IE-8MD features a handset for private communication, selective door release control, chime volume control and selective calling to sub handsets (IE-8HD). Maximum five IE-8HD can be connected in a system.

Must be a reseller to purchase this product

Features

  • Two doors with Selective Door Release
  • Room-to-room calling or All Call
  • Easy 4 conductor wiring between handsets
  • 2 wires to door stations, same as doorbell
  • External doorbell can be added
  • AC or DC powered - (12 ~ 16V AC or 12 ~ 18V DC)

Specification Description

Communication: Door calls in with 4 or 2-tone chime and LED, pick up any handset to reply, press 1- 6 to call other station with pre-tone and voice or All Call, single channel, common talk system Power Source: 12-16V AC - Use AC transformer PT-1210N 12~18V DC, 500mA
Wire Type: Door to master: Aiphone #822202 Master to farthest sub: Aiphone #832204 Distance: Door to master: 500’(22AWG) 1,180’(18AWG) Master to farthest sub: 245’(22AWG) 580’(18AWG)
Wiring: Door to master: 2-cond. Master to subs: 4-cond. Door Release: Contact rating: 24V AC/DC, 350mA

Specifications:

UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.