B+B SMARTWORX | IMC-350-M8-PS | 855-10621
MiniMc & MiniMc SFP switching media converter, MM850-SC

MFR PART #  IMC-350-M8-PS  | 855-10621
PART #  523658
Minimum 1 Each
Call for Availability

Description

Measuring less than 3.5 inches deep and 2 inches wide, the MiniMc is the industry’s smallest media converter with both data connections on the same side of the unit, and at a fraction of the cost of other alternatives. Plug-and-play operation with a variety of model types and powering options make the MiniMc series easy and convenient to use.

Applications

Both a media and data rate converter, the MiniMc features 10/100 Auto Negotiation on the copper port while the fiber port operates at 100 Mbps full duplex. MiniMc 10/100 switching fiber converters are ideal for all premises, FTTD, LAN-to-LAN or LAN-to-MAN fiber networking applications.

Features

  • One 100 Mbps FDX fiber port or 1 SFP fiber port
  • One 10/100 Base-TX twisted pair port
  • AutoCross automatic selection between crossover or
  • straight-through connection
  • Status LEDs
  • 18 connections in the 1.5U high IE-PowerTray/18 Chassis

Specifications:

Type MEDIA CONVERTER
UNSPSC Code 43201553

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.