ADVANTECH | IMC-370-SFP-PS | 856-10747
Giga-MiniMc LFPT media converter with SFP/LFPT

MFR PART #  IMC-370-SFP-PS  | 856-10747
PART #  523512
Minimum 1 Each
Call for Availability

Description

Measuring less than 3.5 inches deep and 2 inches wide, and having both data connections on the same side of the unit-the Giga- MiniMc-LFPT is the industry’s smallest media converter at a fraction of the cost of other alternatives. Link Fault Pass Through (LFPT) is permanently enabled and is a useful diagnostic feature that assists the network administrator in indicating a fault condition on a given segment between the interfaces. Plug-and-play operation with a variety of model types and powering options make the Giga-MiniMc LFPT easy and convenient to use.

Features

  • One 1000Base-SX or SFP fiber port
  • One 10/100/1000 Mbps twisted pair port
  • AutoCross automatic selection between crossover or straight-through connection
  • Status LEDs
  • LFPT
  • 18 connections in the 1.5U high owerTray/18 Chassis

Specifications:

Type MEDIA CONVERTER
UNSPSC Code 43201553

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.