ADVANTECH | IMC-750I-SFP | 856-18700
iMcV-MediaLinX, TX/SFP (requires one SFP/155 Module, sold separately)

MFR PART #  IMC-750I-SFP  | 856-18700
PART #  523535
Minimum 1 Each
Call for Availability

Applications

The iMcV-MediaLinX series of switching media converters offers service providers and enterprise networks unparalleled flexibility in connecting copper-based networks to Fast Ethernet or Gigabit fiber optic infrastructures. The SNMP-manageable iMcV-MediaLinX converters allow device managers to use Auto Negotiation functionality on the twisted pair port for plug-andplay operation, or to manually configure the port for the desired speed and duplex mode.

Features

  • Available in 10/100 Mbps and 10/100/1000 Mbps models
  • IE-iMcV-MediaLinX supports SFP (LC) transceivers and extended operating temperatures
  • Configure twisted pair port for Auto Negotiation or force the speed
  • Twisted pair and fiber ports can be individually configured for Half- or Full-Duplex operation
  • Up and running in less than 5 minutes
  • Easily adjust settings when user requirements change
  • Easy upgrades; no user intervention or visits to remote locations required
  • Monitor and control all connections

Specifications:

Type MEDIA CONVERTER
UNSPSC Code 43201553

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.