ADVANTECH | IMC-754I-SFP | 850-18610
IE-iMcV-2xLIM, TX/SFP (requires two SFP/155 Modules, sold separately)

MFR PART #  IMC-754I-SFP  | 850-18610
PART #  523530
Minimum 1 Each
Call for Availability

Description

The IE-iMcV-2xLIM, TX/SFP is a Fast Ethernet module which provides two conversions of 100Base-TX twisted pair to 100BaseFX/SX single-mode or multimode fiber. There are two sets of ports, RJ45 (copper) and SFP (fiber). The SFP port supports all MSA and Cisco compliant, SC, LC and single-fiber 155 Mbps SFPs. Designed as a Layer 1 device, the IE-iMcV-2xLIM is entirely transparent to both Layer 2 and Layer 3 protocols. The IE-iMcV2xLIM is SNMP-manageable and can be installed into the modular, SNMP-manag eable iMediaChassis or the MediaChassis series.

Features

  • Functions as two independent copper to fiber media converters, thus doubling port density in the iMediaChassis and MediaChassis product lines
  • Low latency reduces issues with latency-sensitive applications (e.g., client server, VoIP, video, etc.)
  • Interchangeable SFP modules allow for multiple fiber type conversion options (single-mode, multimode, long haul, short haul, etc.)
  • Extended operating temperatures
  • SNMP v1 and V2c compatible
  • 100 Mbps SFPs and 2xLIM modules are hot-swappable; no need to power-down chassis when upgrading or troubleshooting a single module
  • Compatible with Digital Diagnostics Monitoring Interface (DDMI) on select SFPs

Specifications:

Type MEDIA CONVERTER
UNSPSC Code 43201553

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.