TEXECOM LTD | IMPAQ
Advanced Digital Acoustic Glassbreak Detector, 9 - 16 Volt DC, 11 mA, Rated At 24 Volt DC, 50 mA Protected By 18 Ohm Series Resistor, 30 ft, 170 Degree Detection

MFR PART #  IMPAQ
PART #  740370
Minimum 1 EACH
Call for Availability

Description

The premier impaq glass break provides reliable perimeter protection with unparalleled false alarm immunity. Quad real time frequency analysis coupled with digital flex detection ensure exceptional performance. For outstanding design with a host of use r friendly features, insist on the impaq glass break.

Features

  • Suited for plate, tempered, laminated and wired glass types
  • Adjustable sensitivity
  • Engineer setup
  • Detection LED
  • LED disable
  • Comfort LED
  • Microprocessor technology
  • First to alarm and latch input
  • Digital signal processing
  • Advanced signal processingthms

Tech Info

PD6662:2010 Grade 2 Class II, Independently Certified to EN 50130-4 : 1996

Specifications:

Type GLASSBREAK
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.