
Description
Heavy duty stainless steel handsfree speakerphone with keypad and autodial in a cast aluminum black waterproof housing with TELEPHONE on door and pin latch. Also available (-EMER) black weatherproof housing with EMERGENCY on door. Telephone can be wall or pole mount. Push button to initiate call and red/green LED light provides visual indication of call progress. Telephone can be programmed with call restrictions, ability to dial a PBX or access number, allow or block incoming calls, provide call time-out from 1-9 minutes or no time-out. Autodial button dials a preprogrammed number from 1-11 digits. Telephone can not be left off-hook, as it detects when called party hangs up and resets itself. Equipped with a marine quality chrome tone dial keypad, (-ST) blue strobe light steady on flashing for location visibility (Requires external AC power), weatherproof, puncture resistant speaker and microphone and tamper resistant security screws. Equipped for VoIP operation with standard SIP server protocol, requires AC power.
Reliable for your Emergency, Security & Courtesy needs at police, fire, & government dept, rail roads & more!
Features
- Additional Options Available:
- (IP-) VoIP Voice over Internet Protocol Version available on all models
- (-ADA features): Red/green LED call progress indication light, Braille emergency plate, with a red push button
- (-AA) Auto Answer
- (-VA) Voice Announcement
- (-RP) Remote Programming
- (-ST) Blue Strobe Light steady on flashing for location visibility (Requires AC Power)
- (-SB) Blue Light steady on (Requires AC Power)
- (-RST) Ring Indicator Blue Strobe Light (Requires AC Power)
- Weatherproof Housing (WPP) Options:
- Standard Black & TELEPHONE on Door
- (-B-EMER) Black & EMERGENCY on Door
- (-R) Red & EMERGENCY on Door
- (-R-TEL) Red & TELEPHONE on Door
- (-Y) Yellow & EMERGENCY on Door
- (-Y-TEL) Yellow & TELEPHONE on Door
- (-G) Gray & TELEPHONE on Door
- (-G-EMER) Gray & EMERGENCY on Door
- (-SP) Spring Loaded Door
- (-PB) Push Button Latch
- (-PB-LK) Push button Latch w/ Lock and Key
- Part # 301-064 Security Tool (Required for installation)
- Part # 301-006 Pole mounting bracket fits poles from 2.5" - 6"
Specifications:
Call Waiting | NO |
---|---|
Caller ID | NO |
Data Port | NO |
Display | NO |
Flash Key | YES |
Headset Jack | NO |
Hold Button | NO |
Intercom | YES |
Message Waiting | NO |
Mute Button | NO |
Redial | NO |
Speaker Phone | YES |
Type | AUDIO CONFERENCING |
UNSPSC Code | 43191500 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.