EXACQ | IP04-08T-R2A-E
exacqVision A-series Network Video Recorder, 2U, 64 IP Camera, 300 Mbps Windows/450 Mbps Linux Storage Rate, 120/240 VAC, 160 Watt, 8 TB, Enterprise License

MFR PART #  IP04-08T-R2A-E
PART #  701411
Minimum 1 Each
Call for Availability

Description

exacqVision A-Series IP 2U recorder with 4 IP cameras licenses (64 max). exacqVision Enterprise server, client, web/mobile software pre-installed with 3 years software upgrades and hardware warranty. Win10 on SSD. HDMI, DVI-D, DisplayPort (2 max simult aneous), Dual GB NICs. Keyboard and mouse included.

Features

  • Store your video and data longer with hard drive configurations up to 80 TB
  • 550 Mbps of continuously streaming video ensures surveillance vigilance
  • Compatible with Illustra and thousands of other IP camera models, making it easy to find the right camera
  • Solid state drives and optional RAID 5 provides uninterrupted operation
  • Solid state drives and optional RAID 5 provides uninterrupted operation
  • Pre-loaded with exacqVision Professional VMS software for out-of-box simplicity
  • Enhance security throughrd party integrations

Tech Info

UL, UL (Canada and US), CE, FCC

Specifications:

Capacity 64 CHANNEL
Type STORAGE/SERVER
Mount Type RACK
Storage Capacity 8 TERABYTES
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.