LIBERTY AV | IPEX5002
HDMI Over IP Decoder - Scalable 4K Solution over 1Gb Network w/ full Matrix and Video wall Capability

MFR PART #  IPEX5002
PART #  10086756
Minimum 1 Each
In Stock

Description

The Digitalinx IP IPEX5002 receives HDMI video and audio over a 1 gigabit network infrastructure using JPEG2000 encoding from the IPEX5001 and IPEX5001-WP-W encoder. The IPEX5002 outputs video signals natively from source or can be scaled to 1080p or 4 K at 24/30Hz 4:4:4 with HDR10, HDCP 2.2 and multichannel audio support. An analog audio output port de-embeds stereo 2 channel audio from the HDMI content while still passing stereo 2 channel audio to the HDMI output. Depending on the needs of the inst allation, multiple IPEX5002 devices can be configured to make a video wall configuration. The IPEX5002 supports PoE power and can be powered remotely via PoE network switch eliminating the need for a nearby power outlet. The RS232 port relays commands from the IPEXCB controller and operates in a pass through mode to control a third party device such as a TV display or HDMI switcher. The USB client port connections is for connecting USB client devices such as an interactive white board or HID device s that is USB 2.0 Full Speed compliant up to 12Mbps that can communicate with the host device connected to an encoder. The IPEX5001 features bi-directional IR support.

Features

  • HDMI video and audio over a gigabit IP network using JPEG2000 encoding
  • Video signals up to 4K @60Hz 4:2:0 with HDCP 2.2 and 7.1 multichannel audio
  • Supports Static HDR (HDR10)
  • Supports Video walls with Bezel Compensation
  • Analog audio output port de-emds the audio from the HDMI signal
  • RS232 port can control and send commands to 3rd party devices
  • IR in and out for 2 way IR control
  • USB connection passes keyboard and mouse signals from decoder to encoder
  • Integrated scaler with up & down scaling capabity up to 4K30 4:4:4
  • Downscaling ability allows lower resolution displays to show 4k content
  • Supports PoE and can be powered remotely

Specifications:

UNSPSC Code 45111801

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.