LIBERTY AV | IPEX6001U-WP-W
Liberty DigitaLinx IP 6000 Series VoIP Solutions

MFR PART #  IPEX6001U-WP-W
PART #  10301710
Minimum 1 Each
Call for Availability

Description

Triple Gang Wall Plate Format Encoder SDVoE Signal supporting HDMI 2.0 and HDCP 2.2 Supports all HDMI 2.0 594 MHz and below, including 3D Supports USB 2.0 High Speed 480Mbps Supports bi-

Features

  • Fully Routable zero latency HDMI 2.0 signals up to 4K60 4:4:4 over standard 10GbE Network
  • Follows 10Gbps Ethernet networking standards, can extend full 4K60 18Gbps resolutions and capability up to 100 meters using CAT6A cable
  • HDMI and USB-C auto switching inputs. USB-C supports AV and routable USB2.0 high speed data using Icron technology
  • Supports HDR10+ & Dolby Vision
  • Supports Multi-Channel audio up to 7.1
  • Extends 1Gbps Ethernet, RS232, IR, & USB 2.0 High speed isochronous
  • USB can be rout to IPEX6002U-WP wall plate decoder or to stand-alone IPEX-USB2-C client device and can be switched and routed for multiple host/client configurations
  • Multi-view support with over 40 layout presets
  • HDCP 1.4/2.2 Compliant
  • Supports PoE+. Adding optionalpower supply PS-24D-5A will provide up to 65W device charging power to the USB-C port
  • Interoperable with other products using SDVoE technology
  • Easy to configure using Liberty AV’s NEW Arranger software

Specifications:

UNSPSC Code 39121527

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.