EXACQ | IPS-1000-ELXM
IP Camera Server ELX-Mini: 1TB of Storage

MFR PART #  IPS-1000-ELXM
PART #  495612
Minimum 1 Each

Description

This part is discontinued by supplier.

exacqVision ELX-mini and ELX-IP are low cost, highly energy efficient, IP network video surveillance appliances that provides a new level of reliability, performance and energy efficiency.







High rty is achieved through the use of Linux OS on a solid-state drive, ensuring the unit is always accessible. Top performance with H.264 compression and full D1 resolution on all analog cameras. Extremely low power consumption for energy efficiency and co ol operation.







Connect up to 24 IP camera inputs, plus alarm inputs and outputs, relay output, RS232-485 PTZ port, and hardware watchdog function.







All systems come with a full three-year hardware warranty and three years of etware updates.



Must be a reseller to purchase this product

Features

  • Record IP cameras and encoders
  • Compatible with more than 1,500 IP camera models
  • Preloaded with exacqVision Start or Professional VMS software
  • Cost-effective, compact form factor solution
  • Access live and recorded video on multiple client PCs with the free Windows, Mac or Linux client application
  • Three-year hardware warranty and Three-year software subscription agreement (SSA)

Specifications:

UNSPSC Code 46171621

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.