AIPHONE | IS-SOFT | 17500
Pc Master Station Software

MFR PART #  IS-SOFT  | 17500
PART #  449496
Minimum 1 Each
Call for Availability

Description

This part has been discontinued by the supplier.

The IS-SOFT is proprietary Aiphone software that can be installed on a PC running Windows XP, Windows Vista, or Windows 7. The PC with the installed IS-SOFT software may connect directly to a network allowing for communication with any IS-IPDV, IS-IPDVF

Features

  • Program System Functions Via Browser
  • Basic Conversation Plus Full Range of Exchange Function
  • Transfer Calls to Outside Phone Lines
  • Wide Angle Camera with Pantilt and Zoom Function
  • Composite Video Output from IS-MV/IS-CCU/IS-SCU
  • IP Addressable StatioAvailable for Easy Network Communication
  • PC Master Station Records Audio/Video Directly to PC
  • Forward Failed Calls Automatically to Another Master or Group of Masters or an Outside Phone Number if the Called Master Does Not Answer
  • Transfer Call-Ins frm a Video Door Station to any Standard or PC Master Station on the Network for Easy Identification
  • Schedule Bells and Announcements
  • Pre-Record or Load Upto 15 Messages or Sound Tones
  • Create Areas and Zones to Easily Broadcast Emergency Announcements Qickly
  • Quick and Easy Installation

Specifications:

Type ACCESSORIES
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Data Sheets

BROCHURE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.