AIPHONE | IX-MV7-HB | 17142
Ip Video Master Station, Sip Compatible, W/ 7" Touchscreen, Privacy Handset, Black

MFR PART #  IX-MV7-HB  | 17142
PART #  973380
Minimum 1 Each
In Stock

Description

The IX-MV7-HB is an IP addressable hands-free or handset master station with a 7" color touchscreen. It can be wall or desk mounted (desk stand included).

Features

  • SIP 2.0 Compliant allowing integration with Cisco Unified Call Manager.
  • ONVIF Profile S Compliant
  • 802.3af PoE, Class 0
  • 7" TFT LCD touchscreen
  • Use built-in cameras for two-way master-to-master video conferencing (w/ privacy shutter)
  • Hands-free or puso-talk communication
  • 8 customizable speed dial buttons
  • Turn your master into a virtual receptionist - ideal for unmanned waiting areas or unstaffed lunch hours
  • Capture and store the audio and video of active conversations on a microSD card (not providd by Aiphone)
  • Picture-in-Picture (PIP) allows an ONVIF Profile S IP camera and an Aiphone video intercom to be viewed simultaneously
  • 2 contact outputs, 4 trigger inputs
  • 8 ohm 1/2 watt speaker output provides better coverage for announcements
  • 600ohm aio input
  • 2-year warranty

Specifications:

UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.