
Description
WARNING: Cancer and reproductive harm. See www.P65Warnings.ca.gov for more information.
These Lineman’s Pliers feature a built-in crimper for non-insulated connectors. Heavy-duty cutting knives cut ACSR, screws, nails and most hardened wire. The high-leverage design provides 46-Percent more cutting power. The dual-material Journeyman handles are more comfortable and durable than other handles.
Features
- Built-in crimper works on non-insulated connectors, lugs and terminals
- Cuts ACSR, screws, nails, and most hardened wire
- High-leverage design. Rivet is closer to the cutting edge for 46-percent greater cutting and gripping power than other plier designs
- Induction hardened cutting knives for long life
- Hot-riveted joint ensures smooth action and no handle wobble
- Streamlined design with sure-gripping, cross-hatched knurled jaws
- Unique handle tempering helps absorb the "snap" when cutting wire
- Precisihardened plier head for on-the-job toughness
- Dual-material Journeyman handles provide a better grip without sacrificing tool strength and durability
- Hard, black material for toughness and durability
- Soft material on outer surface for comfort and firm rip
- Color-coded handles allow for quick identification of tool
- "Handform" handles for full gripping and cutting power
- Custom, US-made tool steel
Specification Description
Sub Brand: Tradesman Pro
Application: Electricians
Special Features: Large Pockets for Ease of Access to Small Parts and Tools, Orange Interior, Fully Molded Bottom, Shoulder Strap and Padded Handles
Number of Pockets: 14
Interior Pockets: 10
ExteriPockets: 4
Overall Length: 8" (203.2 mm)
Overall Height: 10" (254.0 mm)
Overall Width: 5" (127.0 mm)
Material: 1680d Ballistic Weave
Color: Black/Orange
Closure Type: Open Top
Weight: 3.0 lb (1.4 kg)
Specifications:
Grade | DUTY - HEAVY |
---|---|
Product Type | CUTTER - DIAGONAL (SIDE) |
Length | 9.1/2 |
Material | STEEL |
Size / Capacity | 9 |
UNSPSC Code | 27112100 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.