
Description
WARNING: Cancer and reproductive harm. See www.P65Warnings.ca.gov for more information.
Klein Tools 10" (254 mm) Pump Pliers feature a secure tongue and groove design for a non-slip grip even when heavy pressure is applied. Tension-loaded joint reduces handle wobble for sure gripping. The dual-material Journeyman handle is also designed for better grip and comfort.
Features
- Quick-Adjust rivet allows one-handed fast, easy adjustment of plier jaws
- Smoothly adjusts between six machined tongue and groove jaw positions
- Secure tongue and groove design for non-slip grip - even with heavy pressure
- Wide range of versatile jaw postions
- Tension-loaded joint to reduce handle wobble for sure gripping
- Dual material Journeyman handles for added comfort and durability
Specification Description
Special Features: T-Handle, Soft-Touch Grip, Blade Though Design, Treated Steel
Handle Color: Red, Black
Hex Size: 1/2"
Blade Length: 4" (101.6 mm)
Weight: 0.59 oz (16.7 g)
Specifications:
Grade | DUTY - HEAVY |
---|---|
Length | 10.1/4 |
Material | STEEL |
Product Type | PLIERS - GRIPPING - FLAT NOSE |
UNSPSC Code | 27112100 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.