CORNING | JE6E608QE8-NB010F
EDGE8 MTP Jumper, 8 Fibers 50 µm multimode OM4, MTP (non-pinned) to MTP (non-pinned), Plenum, Type-B Polarity, No Pulling Grip, 10 ft

MFR PART #  JE6E608QE8-NB010F
PART #  674970
Minimum 1 Each
Call for Availability

Description

EDGE8 8-fiber MTP jumpers allow for seamless migration to higher data rates when used in conjunction with our EDGE8 pinned trunks.

For polarity guidance, reference applications engineering note AEN156.

Features

  • Slim round 2-fiber interconnect cable
  • Improves airflow and reduces congestion MTP PRO connectors
  • Allows for pinning and poliarity changes in the field Bend-improved fiber
  • Allows tighter cable bends for slack storage and routing, less risk of downtime ue to pinched or bent cables Corning CleanAdvantage technology and optimized dust cap
  • Eliminates the need for scoping and cleaning prior to initial field connection

Specifications:

Connector Type MPO FEMALE - MPO FEMALE
Fiber Type OM4
Length 10 FT. | 3.05 M
Number of Fibers 8 FIBER
Type TRUNK CABLES
UNSPSC Code 26121650

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.