CRIMSON AV | JSK2-30S
Short throw dual stud projector kit

MFR PART #  JSK2-30S
PART #  703633
Minimum 1 EACH
Call for Availability

Description

Adjustable models position center of projector to a maximum of 30" from the wall. Ideal for projectors weighing up to 50 lb. Quick and secure hook in place arm attachment with +/-5º height/pitch adjustment at the wall plate. Internal cord management fo r easy wiring and a clean look. Compatible with 1.5 NPT threaded interface. Built-in roll, pitch and yaw adjustments make alignment fast and easy. Quick release mechanism allows projector to be easily removed for service.

Features

  • Complete kit required for installation
  • Mounts to a dual stud, on 16" centers, concrete or other structural surface
  • Standard arm lengths, positions center of projector from 7.5" to 55" from the wall
  • 10" of lateral adjustment
  • Fully adjustable roll, pit and yaw adjustment
  • + / - 5 height adjustment at the wall plate
  • Quick release mechanism allows for easy service of projector
  • Completely pre-assembled mounting interface for quick installation
  • Integrated cable management for clean look
  • Pre-sorted haare pack for easy installation

Specifications:

UNSPSC Code 45111802

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.